Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Watch Glass, Economy
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Watch Glasses featuring polished edges for safe use in the laboratory.
Specifications
Autoclavable | Autoclavable |
---|---|
Bottom Shape | Round |
Disposable | Reusable |
Material | Flint Glass |
Shape | Round |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
S00832
![]() ![]() |
United Scientific™
WGL025 |
25 mm |
Pack of 12 for $5.15
|
N/A | |||||
S00833
![]() ![]() |
United Scientific™
WGL040 |
40 mm |
Pack of 12 for $5.90
|
N/A | |||||
S00834
![]() ![]() |
United Scientific™
WGL050 |
50 mm |
Pack of 12 for $6.85
|
N/A | |||||
S00835
![]() ![]() |
United Scientific™
WGL065 |
65 mm |
Pack of 12 for $8.90
|
N/A | |||||
S00836
![]() ![]() |
United Scientific™
WGL075 |
75 mm |
Pack of 12 for $11.50
|
N/A | |||||
S00837
![]() ![]() |
United Scientific™
WGL090 |
90 mm |
Pack of 12 for $16.25
|
N/A | |||||
S00838
![]() ![]() |
United Scientific™
WGL100 |
100 mm |
Pack of 12 for $19.00
|
N/A | |||||
S00839
![]() ![]() |
United Scientific™
WGL125 |
125 mm |
Pack of 12 for $21.75
|
N/A | |||||
S00840
![]() ![]() |
United Scientific™
WGL150 |
150 mm |
Pack of 12 for $30.25
|
N/A | |||||
S00841
![]() ![]() |
United Scientific™
WGL200 |
200 mm |
Pack of 12 for $41.75
|
N/A | |||||
S00842
![]() ![]() |
United Scientific™
WGL250 |
250 mm |
Pack of 12 for $93.00
|
N/A | |||||
S00843
![]() ![]() |
United Scientific™
WGL300 |
300 mm |
Pack of 12 for $146.00
|
N/A | |||||
Description
- Made from clear flint glass (1.8 to 2.0 mm thick)
- Fine ground and polished edges
Specifications
Autoclavable | |
Reusable | |
Round | |
Non-treated |
Round | |
Flint Glass | |
Non-sterile | |
Watch Glass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title