Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Watch Glass, Economy
Watch Glasses featuring polished edges for safe use in the laboratory.
Supplier: United Scientific™ WGL150
This item is not returnable.
View return policy
Description
- Made from clear flint glass (1.8 to 2.0 mm thick)
- Fine ground and polished edges
Specifications
Autoclavable | |
Reusable | |
Round | |
Non-treated | |
5.9 in. |
Round | |
Flint Glass | |
Non-sterile | |
Watch Glass | |
150 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction