Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Universal Plug Stoppers
Fits most 10mm, 12mm, 13mm and 16mm tubes.
$55.75
Specifications
Closure Size | Universal |
---|---|
Product Type | Universal Plug Stopper |
Autoclavable | Not Autoclavable |
Material | Polyethylene |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-010-047
|
Globe Scientific
5529DB |
Dark Blue |
Pack of 1000 for $55.75
|
|
|||||
22-010-048
|
Globe Scientific
5529G |
Green |
Pack of 1000 for $55.75
|
|
|||||
22-010-049
|
Globe Scientific
5529L |
Lavender |
Pack of 1000 for $55.75
|
|
|||||
22-010-050
|
Globe Scientific
5529R |
Red |
Pack of 1000 for $55.75
|
|
|||||
22-010-051
|
Globe Scientific
5529W |
White |
Pack of 1000 for $55.75
|
|
|||||
22-010-052
|
Globe Scientific
5529Y |
Yellow |
Pack of 1000 for $55.75
|
|
|||||
Description
- Made from polyethylene
- Available in different colors
Specifications
Universal | |
Not Autoclavable | |
Non-sterile |
Universal Plug Stopper | |
Polyethylene | |
10, 12, 13, 16 mm Tubes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title