Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Universal Plug Stoppers
Fits most 10mm, 12mm, 13mm and 16mm tubes.
Supplier: Globe Scientific 5529G
Description
- Made from polyethylene
- Available in different colors
Specifications
Universal | |
Not Autoclavable | |
Green | |
10, 12, 13, 16 mm Tubes |
Universal Plug Stopper | |
Polyethylene | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction