Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Universal Plug Stoppers
Fits most 10mm, 12mm, 13mm and 16mm tubes.
Supplier: Globe Scientific 5529R
Description
- Made from polyethylene
- Available in different colors
Specifications
Universal | |
Not Autoclavable | |
Red | |
10, 12, 13, 16 mm Tubes |
Universal Plug Stopper | |
Polyethylene | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction