Learn More
Restek™ Protocol Station

Designed for convenient wall mounting of high-purity gas regulators
$789.00 - $1011.00
Specifications
Type | Protocol Station |
---|---|
For Use With (Application) | Wall mounting of the protocol station provides ease of use, prevents gas regulator damage and improves safety |
For Use With (Equipment) | Single or dual stage regulator |
Includes | 3 ft., Flexible, all Stainless Steel pigtail with armor casing |
Requires: Pressure regulator
Catalog Number | Mfr. No. | Connection Type | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Material | Price | Quantity & Availability | ||||
06-711-522
![]() |
Restek™
21327 |
CGA 580 (N2, He, Ar) | Stainless Steel |
Each for $1,011.00
|
|
||||
06-711-539
![]() |
Restek™
21347 |
CGA 580 (N2, He, Ar) | Chrome-plated Brass |
Each for $812.00
|
|
||||
06-711-541
![]() |
Restek™
21349 |
CGA 590 (air) | Chrome-plated Brass |
Each for $802.00
|
|
||||
06-711-540
![]() |
Restek™
21348 |
CGA 350 (H2, P5) | Chrome-plated Brass |
Each for $789.00
|
|
||||
Description
Wall mounting of the protocol station provides ease of use, prevents gas regulator damage and improves safety.
- With a 3 foot, flexible, all-stainless-steel pigtail with armor casing
- CGA connection with an integral check valve
Specifications
Protocol Station | |
Wall mounting of the protocol station provides ease of use, prevents gas regulator damage and improves safety | |
Single or dual stage regulator | |
3 ft., Flexible, all Stainless Steel pigtail with armor casing |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.