Learn More
MSA™ Airline Filter
High-efficiency filtration of compressed breathing air
$323.00 - $1452.00
Specifications
Applications | Filtration of the Airstream™ after it leaves the compressor, 99 percent removal of 0.3μ and larger particulates including dusts, mists, fumes, smokes, petroleum vapors and organic vapors |
---|---|
Filter Type | Airline Filter |
Quantity | 1 Ea. |
Includes: One particulate filter and two organic vapor cartridges. Replacement Kit includes one particulate filter, two organic vapor cartridges, O-ring, three gasket cartridges, and a gasket retainer.
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
18-999-3439
|
MSA™
484923 |
Replacement Kit |
Each for $323.00
|
|
|||||
19-041-913
|
MSA™
81857 |
Female Fittings |
Each for $1,452.00
|
|
|||||
Description
- Designed especially for protection against dust, mists, fumes, smoke, and petroleum vapors
- Removes at least 99% of 0.3μm and larger particulates when used with constant flow and pressure-demand airline respirators
- Filter can be used at inlet pressures up to 125psig (8618hPag), with a pressure drop of 1psig (69hPag) at a maximum rated airflow of 25 cu. ft./min. (0.7m3/min.)
- Inlet and Outlet Fittings: 1/2 in. (1.3cm) NPT female
Does not remove carbon monoxide. Cartridges should be replaced after 1000 hours of use, or sooner if odor is detectable or pressure drop increases.
Order Info
Weight: 3 lb. (1.4kg)
Specifications
Filtration of the Airstream™ after it leaves the compressor, 99 percent removal of 0.3μ and larger particulates including dusts, mists, fumes, smokes, petroleum vapors and organic vapors | |
Airline Filter | |
1 Ea. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.