Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Airline Filter
High-efficiency filtration of compressed breathing air
Supplier: MSA™ 484923
Includes: One particulate filter and two organic vapor cartridges. Replacement Kit includes one particulate filter, two organic vapor cartridges, O-ring, three gasket cartridges, and a gasket retainer.
Description
- Designed especially for protection against dust, mists, fumes, smoke, and petroleum vapors
- Removes at least 99% of 0.3μm and larger particulates when used with constant flow and pressure-demand airline respirators
- Filter can be used at inlet pressures up to 125psig (8618hPag), with a pressure drop of 1psig (69hPag) at a maximum rated airflow of 25 cu. ft./min. (0.7m3/min.)
- Inlet and Outlet Fittings: 1/2 in. (1.3cm) NPT female
Does not remove carbon monoxide. Cartridges should be replaced after 1000 hours of use, or sooner if odor is detectable or pressure drop increases.
Order Info
Weight: 3 lb. (1.4kg)
Specifications
Filtration of the Airstream™ after it leaves the compressor, 99 percent removal of 0.3μ and larger particulates including dusts, mists, fumes, smokes, petroleum vapors and organic vapors | |
One particulate filter, two organic vapor cartridge, o-ring, three gasket cartridge and a gasket retainer | |
Replacement Kit |
Airline Filter | |
1 Ea. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction