Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Modular Liquid Sampling Kit Sets
Versatile modular liquid handling series with FDA-compliant HDPE fits all your needs. Dipper Kit offers handles and beakers.
Supplier: Dynalon™ 1070351000/EMD
Includes: Dipper Kit contains one each of the following: 1.5, 3 and 6 feet handles; 250, 500 and 1000mL dipping beakers
Specifications
HDPE | |
Dipper Sampling Kit: 1.5 ft., 3 ft., and 6 ft. Handles, and 250mL, 500mL, and 100mL Beakers | |
Non-sterile | |
Sampling | |
-100° to +120°C | |
457.2 mm, 914.4 mm, 1828.8 mm |
Not Autoclavable | |
250 mL, 500 mL, 1000 mL | |
White | |
-148° to +248°F | |
1.5 ft., 3 ft., 6 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction