Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Modular Liquid Sampling Kit Sets
Versatile modular liquid handling series with FDA-compliant HDPE fits all your needs. Dipper Kit offers handles and beakers.
Specifications
Material | HDPE |
---|---|
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
Color | White |
Temperature (English) | -148° to +248°F |
Includes: Dipper Kit contains one each of the following: 1.5, 3 and 6 feet handles; 250, 500 and 1000mL dipping beakers
Catalog Number | Mfr. No. | Capacity (Metric) | Description | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Description | For Use With (Application) | Price | Quantity & Availability | |||
S29258
|
Dynalon™
1070351000/EMD |
250 mL, 500 mL, 1000 mL | Dipper Sampling Kit: 1.5 ft., 3 ft., and 6 ft. Handles, and 250mL, 500mL, and 100mL Beakers | Sampling | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
S29259
|
Dynalon™
1070352000/EMD |
Stirrer Kit: 1.5 ft., 3 ft., and 6 ft. Handles, Stir Blade and Perforated Stir Blade | Stirring |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
S29260
|
Dynalon™
1070353000/EMD |
100 mL, 500 mL | Liquid Sampler Kit; 1.5 ft., 3 ft., and 6 ft. Handles, 100mL, 500mL Samplers with Bottle | Sampling |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
S29261
|
Dynalon™
1070355000/EMD |
250 mL, 500 mL, 1000 mL | Complete Modular Sampling Kit; 1.5 ft., 3 ft., and 6 ft. Handles, 250mL, 500mL, and 100mL Beakers, Stir Blade and Perforated Stir Blade, and 100mL, 500mL Samplers with Bottle | Sampling and stirring |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Specifications
HDPE | |
Non-sterile | |
-148° to +248°F | |
1.5 ft., 3 ft., 6 ft. |
Not Autoclavable | |
White | |
-100° to +120°C | |
457.2 mm, 914.4 mm, 1828.8 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title