Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mystaire™ Isola™ Pro Filtered Workstation
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Chemical-resistant construction with superior filtration. Isola™ Pro filtered workstations are fitted with the EverSafe™ III TOUCH advanced microprocessor safety controller.
$8039.00 - $11381.00
Specifications
Product Type | Filtered Workstation |
---|---|
Filter Type | Bonded Carbon and/or HEPA Options |
Material | Polypropylene |
Air Velocity | 60 to 100 lfm |
Depth (English) | 28 in. |
Catalog Number | Mfr. No. | WidthEnglish | WidthMetric | Amperage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | WidthEnglish | WidthMetric | Amperage | Price | Quantity & Availability | |||
15-338-903
![]() |
Mystaire™
MYISL36P |
Each for $8,039.00
|
|
||||||
15-338-904
![]() |
Mystaire™
MYISL48P |
Each for $9,511.00
|
|
||||||
15-338-905
![]() |
Mystaire™
MYISL72P |
Each for $11,381.00
|
|
||||||
Description
- EverSafe™ III TOUCH touch screen controller constantly monitors fume hood performance with audible and visible alarms
- Vividly displayed status of face velocity in linear feet per minute or meters per second
- 18-Icon display for simple touch control of hood features and functions
- LED lighting for true illumination of the entire work area
- Three-stage filtration to confirm to SEFA 9-2010 DHIII recommendations
- Single-wall, thermally-fused structural polypropylene construction for superior chemical resistance
- Variable airflow control with automatic airflow sensor calibration
- Solid-state gas detection with three sensitivity set points
- Conforms to UL, CSA and CE electrical requirements
- Integral polypropylene spill basin with rolled foil entry
- 110 or 220 VAC
- Built-in filter and application validation
- Optional installation of polypropylene sink
Specifications
Filtered Workstation | |
Polypropylene | |
28 in. | |
53 in. | |
1346.2 mm |
Bonded Carbon and/or HEPA Options | |
60 to 100 lfm | |
711.2 mm | |
9 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title