Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ SafeFeet™ SkidGuard™ Shoe Covers
Medicom™ Hopen™ SafeFeet™ SkidGuard™ Shoe Covers with comfortable, microporous soles offer optimal protection
Specifications
Material | Polypropylene |
---|---|
Coating | Polyethylene |
Disposable | Single-use |
Sterility | Non-sterile |
Sole Type | Non-skid |
Catalog Number | Mfr. No. | Color | Size | Packaging Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Packaging Type | Price | Quantity & Availability | |||
19-910-527
|
Medicom™
11.007 |
White | 40 cm x 160 cm | Bagged | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-522
|
Medicom™
12.007 |
White | 40 cm x 160 cm | Dispenser Box | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-530
|
Medicom™
12.007/05 |
White | 2X-Large | Bagged | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-531
|
Medicom™
13.007/05 |
White | 42 cm x 230 cm | Dispenser Box | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-526
|
Medicom™
11.006 |
White, Blue | 40 cm x 160 cm | Bagged | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-521
|
Medicom™
12.006 |
White, Blue | 40 cm x 160 cm | Dispenser Box |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-910-525
|
Medicom™
11.005 |
White, Green | 40 cm x 160 cm | Bagged |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-910-520
|
Medicom™
12.005 |
White, Green | 40 cm x 160 cm | Dispenser Box | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-528
|
Medicom™
11.008 |
White, Pink | 40 cm x 160 cm | Bagged | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-523
|
Medicom™
12.008 |
White, Pink | 40 cm x 160 cm | Dispenser Box | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-529
|
Medicom™
11.009 |
White, Yellow | 40 cm x 160 cm | Bagged | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-910-524
|
Medicom™
12.009 |
White, Yellow | 40 cm x 160 cm | Dispenser Box | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Polypropylene (PP) shoecovers with Polyethylene (PE) plastic-coated sole prevent users from slipping and ensures a long product life
- Shoe covers have the ability to face the risk of abrasion on rough floors without tearing
- Adaptable to the different morphologies of all types of shoes
- Available in multiple colors, providing the ability of color code tracking
- Due to its large size and height, this model fits perfectly to all types of safety shoes
-
Specifications
Polypropylene | |
Single-use | |
Non-skid | |
Shoe Covers |
Polyethylene | |
Non-sterile | |
Abrasion |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title