Learn More
Thermo Scientific™ Zinc PVA Fixative Single Vial

Collect, preserve and permanently stain intestinal parasites with a zinc-based fixative, part of system which comes with industry standard color-coding and sporked caps.
$169.00
Specifications
Type | Zinc PVA Fixative |
---|---|
Description | Zinc PVA Fixative Single Vial |
Fill Volume | 15 mL |
Packaging | Single vial. Packaged in partitioned boxes. |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
R21765
![]() |
Thermo Scientific™
R21765 |
12 Vials/Pk. |
Case of 12 for $169.00
|
|
R21927
|
Thermo Scientific™
R21927 |
120 Vials/Pk. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
Collect, preserve and permanently stain intestinal parasites with zinc-based Thermo Scientfic™ Zinc PVA Fixative Single Vial, part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing.Look to us for convenient kit packaging options, including bulk kits.
Multilingual patient collection instructions are included.
Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
- Cary Blair with Indicator
- Formalin 10%
- Formalin 5%
- PVA Modified Fixative
- SAF Fixative
- Zinc PVA Fixative
- Empty Vial
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Zinc PVA Fixative | |
Zinc PVA Fixative Single Vial | |
15 mL | |
Single vial. Packaged in partitioned boxes. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.