Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Sub Surface Grab Sampler II
For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas
Specifications
Product Type | Subsurface Sampler |
---|---|
Includes | 1000mL narrow mouth sample bottle, cap |
Head Material | Polypropylene |
Capacity (English) | 33.8 oz. |
Finish | Golden alodine |
Includes: 1000mL narrow-mouth sample bottle with PTFE-lined cap
Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
15-437-2
|
DWK Life Sciences
990400 |
3.66 m | 12 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
15-437-1
|
DWK Life Sciences
990350 |
1.83 m | 6 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
15-437-3
|
DWK Life Sciences
990450 |
5.49 m | 18 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas
- Consists of an inert polypropylene head with stainless steel fittings and an aluminum pole assembly with golden alodine finish
- Cable at top of handle lifts spring-loaded plunger from bottle opening and allows liquid to enter through four 15.9mm (0.625 in.) diameter hole
Specifications
Subsurface Sampler | |
Polypropylene | |
Golden alodine |
1000mL narrow mouth sample bottle, cap | |
33.8 oz. | |
EPA |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title