Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Trumpet Coliwasas
These coliwasas are crafted from disposable glass for accurate results
Supplier: DWK Life Sciences 885235
Description
- PTFE seal
- 101cm (40 in.) long outer tube
- 200 mL (6.8 fl oz.) volume
Specifications
Trumpet Coliwasa Sampler | |
PTFE | |
200 mL | |
For sampling sludge or semi-solid material | |
101.6 cm |
Glass | |
6.76 oz. | |
Yes | |
40 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction