Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ ReZist Air Venting Filter, 50mm, PTFE, 0.2μm
ReZist in-line filters are lightweight air venting units suitable for protective vents, in-line filtration, and isolation applications when working with chemically harsh solvents.
Specifications
For Use With (Equipment) | Suitable for protective vents, in-line filtration and isolation applications |
---|---|
Material (Membrane) | PTFE |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 20.4 cm2 |
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
09-927-416
|
Cytiva
10463609 |
50 |
Pack of 50 for $795.00
|
N/A | |||||
Description
- Integral hydrophobic PTFE venting membrane is resistant to harsh solvents
- Can be autoclaved multiple times without loss of integrity
- Integrity-testable (bubble point or water breakthrough pressure in situ methods)
- Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
- Appropriate for in-line HPLC sample preparation
Specifications
Suitable for protective vents, in-line filtration and isolation applications | |
0.2 μm | |
20.4 cm2 | |
Polypropylene (PP) | |
Tubing nozzle (6-10mm I.D. hose) | |
Polypropylene (PP) | |
≤100 mL |
PTFE | |
Non-sterile | |
Suitable for clarification of aggressive organic solvents. | |
Hydrophobic | |
Tubing nozzle (6-10mm I.D. hose) | |
ReZist Syringe Filter | |
50 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title