Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ ReZist Air Venting Filter, 50mm, PTFE, 0.2μm
ReZist in-line filters are lightweight air venting units suitable for protective vents, in-line filtration, and isolation applications when working with chemically harsh solvents.
Supplier: Cytiva 10463609
Description
- Integral hydrophobic PTFE venting membrane is resistant to harsh solvents
- Can be autoclaved multiple times without loss of integrity
- Integrity-testable (bubble point or water breakthrough pressure in situ methods)
- Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
- Appropriate for in-line HPLC sample preparation
Specifications
Autoclavable | |
PTFE | |
Non-sterile | |
Suitable for clarification of aggressive organic solvents. | |
Hydrophobic | |
50 | |
50Each | |
ReZist Syringe Filter | |
50 mm |
Suitable for protective vents, in-line filtration and isolation applications | |
0.2 μm | |
20.4 cm2 | |
Polypropylene (PP) | |
Tubing nozzle (6-10mm I.D. hose) | |
Tubing nozzle (6-10mm I.D. hose) | |
Polypropylene (PP) | |
≤100 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction