Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 230 Creped Qualitative Circles
Provide reliable performance for non-critical industrial laboratory and student lab applications
Supplier: Cytiva 5230110
Description
Retain coarse particles.
- Made from cellulose
- Creped surface for fast filtration of coarse particles
- Particle retention: 25 to 30μm
- Thickness: 0.40mm
Should not be used for kjeldahl nitrogen analysis
Specifications
Disc | |
25 to 30 μm | |
230 | |
0.4 mm | |
11 cm |
Cellulose | |
Oil chemistry | |
Coarse | |
4.3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction