Learn More
Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
Supplier: Cytiva 1851118
Description
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
- Temperature resistant up to 500°C
- Binder-free
- High loading capacity
- Fast flow rates (air flow rate 6.4 s/100 ml/in2)
- Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
- Filters are suitable for PM-10 sampling and analysis
Specifications
6.3 s/100 mL/in2 | |
High-purity Quartz | |
Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring. | |
100 pieces | |
475 μm | |
118 mm |
Circle | |
2.2 μm | |
Grade QM-A | |
Circle | |
Air Sampling Filter | |
118 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.