Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Waving Shaker
OHAUS Waving Shakers offer a smooth, low-foaming, 3D wave motion for precise speed control
Supplier: OHAUS™ 30391947/EMD
Description
- Ideal for Mixing Blood Samples, DNA Extractions, Blotting Techniques, Staining and Destaining Gels and Hybridizations
- Features cast aluminum housing and non-slip rubber mat (included)
- Spill-resistant design
- Overload protection with audio/visual alarm on digital models and audible alarm on analog models
Specifications
0 to 20° | |
110 V | |
5 lb. | |
Aluminum tray | |
11.75 in. | |
29.9 cm | |
31.8 cm | |
Digital | |
SHWV02DG | |
Stepper motor |
1 to 30 rpm | |
Waving Shaker | |
TUV | |
31.4 cm | |
54 cm | |
8.75 in. | |
22.2 cm | |
Tilt angle: 0 to 20° | |
Non-skid rubber mat, 3 wire cord and plug |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction