Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Waving Shaker
OHAUS Waving Shakers offer a smooth, low-foaming, 3D wave motion for precise speed control
Specifications
Electrical Requirements | 110 V |
---|---|
Product Type | Waving Shaker |
Load Bearing Capacity (English) | 5 lb. |
Certifications/Compliance | TUV |
Material | Aluminum tray |
Catalog Number | Mfr. No. | Controller Type | Speed Range | Tilt Angle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Controller Type | Speed Range | Tilt Angle | Price | Quantity & Availability | |||
S72084
|
OHAUS™
30391947/EMD |
Digital | 1 to 30 rpm | 0 to 20° |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
S72087
|
OHAUS™
30391973/EMD |
Analog | 1 to 75 rpm | 0 to 16° |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
- Ideal for Mixing Blood Samples, DNA Extractions, Blotting Techniques, Staining and Destaining Gels and Hybridizations
- Features cast aluminum housing and non-slip rubber mat (included)
- Spill-resistant design
- Overload protection with audio/visual alarm on digital models and audible alarm on analog models
Specifications
110 V | |
5 lb. | |
Aluminum tray | |
54 cm | |
Non-skid rubber mat, 3 wire cord and plug |
Waving Shaker | |
TUV | |
31.4 cm | |
31.8 cm | |
Stepper motor |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title