Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies Nozzle Filter Replacement Kits
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Nozzle filter kit for Macro model 0.2-10μL
$18.00 - $41.75
Specifications
Sterility | Non-sterile |
---|---|
Length (English) | 5 in. |
Width (English) | 3 in. |
Height (English) | 1 in. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||||
22-146-327
![]() |
VistaLab™ Technologies
90606009 |
0.2 to 10 mL Macro Pipette | 5/Bag |
Pack of 5 for $41.75
|
|
||||
22-146-305
![]() |
VistaLab™ Technologies
90605009 |
100 to 5000 μL Macro Pipette | 10/Bag |
Pack of 10 for $18.00
|
|
||||
Description
- Replacement nozzle contains an internal aerosol/liquid barrier filter to prevent liquid from being aspirated into the pipet
- If filter becomes wet, pipet will not aspirate fluid until a new filter or replacement nozzle is installed
Specifications
Non-sterile | |
5 in. | |
3 in. | |
1 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title