Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies MLA™ Brand Micro D-Tipper™ Pipetters
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Color coded body for easy volume identification and individually serialized with Calibration Certificate included.
$490.00 - $560.00
Specifications
Compatible Tips | Standard MLA small tip |
---|---|
For Use With | Standard MLA Small Tip |
Material | Aluminum, Stainless Steel |
Model | MLA Micro D-Tipper™ |
Number of Channels | 1 |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity & Availability | ||||
21-357A
![]() |
VistaLab™ Technologies
1802 |
Red | 2 μL |
Each for $490.00
|
|
||||
21-357D
![]() |
VistaLab™ Technologies
1805 |
Silver | 5 μL |
Each for $560.00
|
|
||||
21-357J
![]() |
VistaLab™ Technologies
1810 |
Orange | 10 μL |
Each for $560.00
|
|
||||
22-147-684
![]() |
VistaLab™ Technologies
1803 |
Gray | 3 μL |
Each for $560.00
|
|
||||
22-147-685
![]() |
VistaLab™ Technologies
1804 |
White | 4 μL |
Each for $560.00
|
|
||||
22-147-686
![]() |
VistaLab™ Technologies
1806 |
Green | 6 μL |
Each for $551.00
|
|
||||
22-147-687
![]() |
VistaLab™ Technologies
1807 |
Purple | 7 μL |
Each for $560.00
|
|
||||
22-147-688
![]() |
VistaLab™ Technologies
1808 |
Black | 8 μL |
Each for $560.00
|
|
||||
22-147-689
![]() |
VistaLab™ Technologies
1809 |
Blue | 9 μL |
Each for $551.00
|
|
||||
Description
- Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts)
- Two-stroke 'To deliver' operation
- Built in tip-ejector
- Glove guard
- Light plunger forces
Specifications
Standard MLA small tip | |
Aluminum, Stainless Steel | |
1 | |
1 Ea. | |
9 in. | |
1.5 in. |
Standard MLA Small Tip | |
MLA Micro D-Tipper™ | |
Pipette | |
Limited Lifetime | |
2 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title