Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies MLA™ Brand Micro D-Tipper™ Pipetters
Color coded body for easy volume identification and individually serialized with Calibration Certificate included.
Supplier: VistaLab™ Technologies 1804
Description
- Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts)
- Two-stroke 'To deliver' operation
- Built in tip-ejector
- Glove guard
- Light plunger forces
Specifications
±1.5% | |
Not Autoclavable | |
Standard MLA Small Tip | |
MLA Micro D-Tipper™ | |
Non-sterile | |
4 μL | |
1 Ea. | |
9 in. | |
1.5 in. |
Standard MLA small tip | |
White | |
Aluminum, Stainless Steel | |
1 | |
Pipette | |
±2% | |
Limited Lifetime | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction