Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ UST Long Handle Scrubbing Brush
Remco™ Vikan™ UST Long Handle Scrubbing Brush has the efficiency of a full-bristled brush without sacrificing cleanability and hygienic design.
$38.00 - $40.50
Specifications
Product Type | Scrub Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Stiff |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-312
|
Remco™
41964 |
Red |
Each for $39.25
|
|
|||||
17-227-315
|
Remco™
41967 |
Orange |
Each for $38.00
|
|
|||||
17-227-314
|
Remco™
41966 |
Yellow |
Each for $38.00
|
|
|||||
17-227-310
|
Remco™
41962 |
Green |
Each for $40.50
|
|
|||||
17-227-311
|
Remco™
41963 |
Blue |
Each for $38.35
|
|
|||||
17-227-316
|
Remco™
41968 |
Purple |
Each for $38.00
|
|
|||||
17-227-309
|
Remco™
41961 |
Pink |
Each for $39.25
|
|
|||||
17-227-313
|
Remco™
41965 |
White |
Each for $38.00
|
|
|||||
Description
- Stiff bristles easily scrub away thought debris
- Ergonomically friendly handle makes the work easier
- Effective when cleaning machines, buckets, containers, and tubs in high risk areas
- The angled and circular arrangement of the Bristle Security Units enables efficient scrubbing and washing process
- Color-coded
Specifications
Scrub Brush | |
Stiff | |
Polypropylene | |
FDA Compliant | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
15.5 in. | |
Long |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title