Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Soft Baker's Brush
Remco™ Vikan™ Soft Baker's Brush has three rows of soft bristles to efficiently sweep dry, fine powders like flour and sugar.
$23.90 - $25.45
Specifications
Product Type | Cleaning Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Soft |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-341
|
Remco™
45824 |
Red |
Each for $23.90
|
|
|||||
17-227-339
|
Remco™
45822 |
Green |
Each for $25.45
|
|
|||||
17-227-340
|
Remco™
45823 |
Blue |
Each for $24.65
|
|
|||||
Description
- Suitable for dusting large surface areas like tables and equipment
- Bristles are designed for brushing dry, fine particles like dust, flour, and powdered sugar
- The block is molded to increase worker comfort and includes a hanging hole for easy storage
- Color-coded
Specifications
Cleaning Brush | |
Soft | |
Polypropylene | |
FDA Compliant | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
11 in. | |
Medium |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title