Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Soft 11 in. Waterfed Deck Scrub
Remco™ Vikan™ Soft 11 in. Waterfed Deck Scrub can be used in a waterfed system or with a standard Euro-thread handle.
$36.75 - $37.80
Specifications
Product Type | Scrub Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Soft |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-781
|
Remco™
70434 |
Red |
Each for $36.75
|
|
17-227-783
|
Remco™
70436 |
Yellow |
Each for $36.75
|
|
17-227-779
|
Remco™
70432 |
Green |
Each for $37.80
|
|
17-227-780
|
Remco™
70433 |
Blue |
Each for $36.75
|
|
17-227-782
|
Remco™
70435 |
White |
Each for $36.75
|
|
Description
- Scrub has effective water distribution
- Ideal for use in heavily soiled areas such as meat processing plants
- Color-coded
Specifications
Scrub Brush | |
Soft | |
Polypropylene | |
FDA Compliant | |
10.9 in. | |
Large |
Polyester | |
Yes | |
Non-sterile | |
Thread type Euro Hygienic | |
1 Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title