Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Short Handle Washing Brush
Remco™ Vikan™ Short Handle Washing Brush is a short-handled washing brush with split bristles.
$18.50 - $19.25
Specifications
Product Type | Cleaning Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Soft/Split |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-301
|
Remco™
41944 |
Red |
Each for $18.50
|
|
|||||
17-227-303
|
Remco™
41946 |
Yellow |
Each for $18.50
|
|
|||||
17-227-299
|
Remco™
41942 |
Green |
Each for $19.25
|
|
|||||
17-227-300
|
Remco™
41943 |
Blue |
Each for $19.25
|
|
|||||
17-227-302
|
Remco™
41945 |
White |
Each for $19.25
|
|
|||||
Description
- Comfortable grip
- Allows you to work for long periods of time without hand fatigue
- Split bristles are great for washing very sensitive areas, like glass, stainless steel, and acrylic surfaces
- Bristles are designed to retain water and chemicals
- Brush can be used holding both the handle and the brush head for better control
- Color-coded
Specifications
Cleaning Brush | |
Soft/Split | |
Polypropylene | |
FDA Compliant | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
9.75 in. | |
Short |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title