Learn More
Remco™ Vikan™ Medium High-Low Brush
Remco™ Vikan™ Medium High-Low Brush has bristles strong enough to be used on equipment and in the areas where the wall meets the floor.
$34.15 - $35.20
Specifications
Product Type | Cleaning Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Medium Stiffness |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-792
|
Remco™
70474 |
Red |
Each for $34.15
|
|
|||||
17-227-795
|
Remco™
70477 |
Orange |
Each for $34.15
|
|
|||||
17-227-794
|
Remco™
70476 |
Yellow |
Each for $35.20
|
|
|||||
17-227-790
|
Remco™
70472 |
Green |
Each for $34.15
|
|
|||||
17-227-791
|
Remco™
70473 |
Blue |
Each for $34.15
|
|
|||||
17-227-789
|
Remco™
70471 |
Pink |
Each for $34.15
|
|
|||||
17-227-793
|
Remco™
70475 |
White |
Each for $34.15
|
|
|||||
17-227-796
|
Remco™
70479 |
Black |
Each for $35.20
|
|
|||||
Description
- Angled shape of this scrubbing broom was designed to clean the area where the wall meets the floor
- Effective for cleaning the floor
- Bristles are gentle enough to be used on equipment
- Ideal choice in meat processing facilities, canneries, mills, wineries and breweries, and generally any moist environment that creates difficult cleaning challenges
- Color-coded
Specifications
Cleaning Brush | |
Medium Stiffness | |
Polypropylene | |
FDA Compliant | |
10.4 in. | |
Large |
Polyester | |
Yes | |
Non-sterile | |
Thread type Euro Hygienic | |
1 Ea. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.