Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Medium High-Low Brush
Remco™ Vikan™ Medium High-Low Brush has bristles strong enough to be used on equipment and in the areas where the wall meets the floor.
Supplier: Remco™ 70474
Description
- Angled shape of this scrubbing broom was designed to clean the area where the wall meets the floor
- Effective for cleaning the floor
- Bristles are gentle enough to be used on equipment
- Ideal choice in meat processing facilities, canneries, mills, wineries and breweries, and generally any moist environment that creates difficult cleaning challenges
- Color-coded
Specifications
Cleaning Brush | |
Medium Stiffness | |
Polypropylene | |
FDA Compliant | |
Thread type Euro Hygienic | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
Red | |
10.4 in. | |
Large |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title