Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Extra Stiff Detail Brush
Remco™ Vikan™ Extra Stiff Detail Brush is designed with a smooth, ergonomic handle for cleaning in and around the gaskets and joints of machinery.
$10.63 - $10.89
Specifications
Product Type | Cleaning Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Extra Stiff |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-329
|
Remco™
44014 |
Red |
Each for $10.89
|
|
|||||
17-227-330
|
Remco™
44016 |
Yellow |
Each for $10.89
|
|
|||||
17-227-327
|
Remco™
44012 |
Green |
Each for $10.63
|
|
|||||
17-227-328
|
Remco™
44013 |
Blue |
Each for $10.89
|
|
|||||
19-830-225
|
Remco™
44015 |
White |
Each for $10.89
|
|
|||||
Description
- Small and compact design
- Suitable for cleaning in and around gaskets, rubber strips, and joints on machinery
- Can also be used as a grout brush and for cleaning equipment link conveyor belts
- Color-coded
Specifications
Cleaning Brush | |
Extra Stiff | |
Polypropylene | |
FDA Compliant | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
7.9 in. | |
Small |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title