Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Color-Coded Medium Hand Brush
Remco™ Vikan™ Color-Coded Medium Hand Brush is ideal for small hands due to the unique block shape and size.
$13.50 - $14.50
Specifications
Product Type | Hand Brush |
---|---|
Bristle Material | Polyester |
Color-coded | Yes |
Handle Material | Polypropylene |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-221
|
Remco™
35874 |
Red |
Each for $13.50
|
|
|||||
17-227-223
|
Remco™
35876 |
Yellow |
Each for $14.00
|
|
|||||
17-227-219
|
Remco™
35872 |
Green |
Each for $14.00
|
|
|||||
17-227-220
|
Remco™
35873 |
Blue |
Each for $14.00
|
|
|||||
17-227-222
|
Remco™
35875 |
White |
Each for $14.50
|
|
|||||
Description
- For scrubbing tables and cutting boards
- Designed for smaller hands, but can be easily used by those with larger hands thanks to the angled design
- Bristles are ideal for cleaning medium and fine particles
- Can be used in both wet and dry applications
Specifications
Hand Brush | |
Yes | |
Non-sterile | |
6.4 in. | |
Medium |
Polyester | |
Polypropylene | |
FDA Compliant | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title