Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 6 in. Mini Handle
Remco™ Vikan™ 6 in. Mini Handle is ideal for use with benchtop tools like scraping blades, squeegees, tube brushes, and paddles.
Supplier: Remco™ 29342
Description
- Ideal for use with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers
- Handle is fully-molded one-piece polypropylene to increases durability and cleanability
- Color-coded
Specifications
Handle | |
Yes | |
Polypropylene | |
FDA Compliant | |
1 Ea. | |
1.25 in. |
Green | |
6.25 in. | |
Small | |
Thread type Euro Hygienic | |
0.11 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction