Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 6 in. Mini Handle
Remco™ Vikan™ 6 in. Mini Handle is ideal for use with benchtop tools like scraping blades, squeegees, tube brushes, and paddles.
$11.75 - $12.25
Specifications
Product Type | Handle |
---|---|
Color-coded | Yes |
Length (English) | 6.25 in. |
Material | Polypropylene |
Size | Small |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
17-227-085
|
Remco™
29344 |
Red |
Each for $11.75
|
|
|||||
17-227-087
|
Remco™
29346 |
Yellow |
Each for $11.75
|
|
|||||
17-227-083
|
Remco™
29342 |
Green |
Each for $12.00
|
|
|||||
17-227-084
|
Remco™
29343 |
Blue |
Each for $12.00
|
|
|||||
17-227-086
|
Remco™
29345 |
White |
Each for $12.25
|
|
|||||
Description
- Ideal for use with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers
- Handle is fully-molded one-piece polypropylene to increases durability and cleanability
- Color-coded
Specifications
Handle | |
6.25 in. | |
Small | |
Thread type Euro Hygienic | |
0.11 lb. |
Yes | |
Polypropylene | |
FDA Compliant | |
1 Ea. | |
1.25 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title