Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Vacuum Filtering Flasks
For use with 47 mm Vacuum Filtration Sets (FHFT47, FHPT47, and FHSS47)
Supplier: United Scientific Supplies FHFL1000
Description
- Available in various capacities
- Made from borosilicate glass
- Suitable for use with most 47 mm Vacuum Filtration Sets
- Compatible with United Scientific items: FHFT47, FHPT47, and FHSS47
Specifications
1000 mL | |
Autoclavable | |
No | |
Non-sterile | |
Flat | |
45 mm | |
None |
Borosilicate Glass | |
Reusable | |
Rimmed | |
B | |
Stopper | |
70 g | |
#8 Stopper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction