Learn More
Justrite™ Type I Steel Safety Cans
Heavy-duty 24-gauge premium coated steel cans with double seal seams
Supplier: Justrite™ 7125100/EMD
Description
Premium steel construction with double seams to protect against leaks. Leak-tight, self-closing spout with built-in positive pressure relief mechanism automatically vents between 3 and 5psig.
- Double lock seams protect against leaks
Available in red for storage of flammables, yellow for diesel fuel, and blue for kerosene. Select sizes of red cans available with polypropylene funnel that attaches to can and aids in pouring into smaller openings.
Certifications
UL and ULC listed. FM approved. TÜV certified
Compliance
Meet OSHA and NFPA requirements and is CARB compliant.
Warranty and Services
Ten years.
Specifications
FM, TUV, UL, ULC, CARB, NFPA, OSHA | |
Self Closing Cap | |
5 gal. | |
Red | |
Steel | |
Swinging, Round Handle | |
16.87 in. | |
11.75 in. | |
298 mm | |
8 lb. |
Type I Safety Can | |
Double Lock Seam | |
19 L | |
For Filling and Pouring Flammables | |
Powder Paint | |
10 Years | |
429 mm | |
1.58 in. | |
4 cm | |
3.6 Kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.