Learn More
Justrite™ Type I Steel Safety Cans
Heavy-duty 24-gauge premium coated steel cans with double seal seams
$86.37
Specifications
Product Type | Type I Safety Can |
---|---|
Certifications/Compliance | FM, TUV, UL, ULC, CARB, NFPA, OSHA |
Closure Type | Self Closing Cap |
Description | Double Lock Seam |
Color | Red |
Catalog Number | Mfr. No. | Color | Capacity (English) | Height (English) | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Capacity (English) | Height (English) | Includes | Price | Quantity & Availability | ||
S42804
|
Justrite™
7125100/EMD |
Red | 5 gal. | 16.87 in. | Swinging, Round Handle |
Each for $86.37
|
|
||
S42803
|
Justrite™
7150100/EMD |
Red | 2.5 gal. | 11.5 in. | Swinging, Round Handle |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
Description
Premium steel construction with double seams to protect against leaks. Leak-tight, self-closing spout with built-in positive pressure relief mechanism automatically vents between 3 and 5psig.
- Double lock seams protect against leaks
Order Info
Available in red for storage of flammables, yellow for diesel fuel, and blue for kerosene. Select sizes of red cans available with polypropylene funnel that attaches to can and aids in pouring into smaller openings.
Certifications
UL and ULC listed. FM approved. TÜV certified
Compliance
Meet OSHA and NFPA requirements and is CARB compliant.
Warranty and Services
Ten years.
Specifications
Type I Safety Can | |
Self Closing Cap | |
Red | |
Steel | |
Swinging, Round Handle | |
11.75 in. | |
298 mm |
FM, TUV, UL, ULC, CARB, NFPA, OSHA | |
Double Lock Seam | |
For Filling and Pouring Flammables | |
Powder Paint | |
10 Years | |
1.58 in. | |
4 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.