Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Two-Station Steel Workbench with Two Door Units
Single-faced heavy gauged steel base with double swing doors and locking chrome handle available in gray or black colors.
$2326.00 - $3564.00
Specifications
Dimensions (D x W x H) | 71.12 x 162.56 x 84.45 cm (28 x 64 x 33.25 in.) |
---|---|
No. of Doors | 2 |
Warranty | Limited Lifetime |
Product Type | 2-Station Steel Workbench |
Material | Metal |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity & Availability | ||||
S42439
|
Diversified Spaces™
WBD20V |
Gray | No vises |
Each for $2,326.00
|
|
||||
S42440
|
Diversified Spaces™
WBD22V |
Gray | Two vises |
Each for $3,564.00
|
|
||||
S42641
|
Diversified Spaces™
WBD2BL1V |
Black | One vises |
Each for $2,630.00
|
|
||||
S42642
|
Diversified Spaces™
WBD2BL2V |
Black | Two vises |
Each for $3,258.00
|
|
||||
Description
- Base consists of single-faced 20 gauge steel unit, welded and riveted throughout
- Double swing doors with cylinder lock mounted in chrome handle
- Two point locking device
- Includes one adjustable shelf
- Steel lockers with gray baked-enamel finish
- Maple top with 5.715cm (2.25 in.) thickness
- SEFA compliant and MAS Certified Green
Specifications
71.12 x 162.56 x 84.45 cm (28 x 64 x 33.25 in.) | |
Limited Lifetime | |
Metal |
2 | |
2-Station Steel Workbench |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title