Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Two-Station Steel Workbench with Two Door Units
Single-faced heavy gauged steel base with double swing doors and locking chrome handle available in gray or black colors.
Supplier: Diversified Spaces™ WBD20V
Description
- Base consists of single-faced 20 gauge steel unit, welded and riveted throughout
- Double swing doors with cylinder lock mounted in chrome handle
- Two point locking device
- Includes one adjustable shelf
- Steel lockers with gray baked-enamel finish
- Maple top with 5.715cm (2.25 in.) thickness
- SEFA compliant and MAS Certified Green
Specifications
2-Station Steel Workbench | |
2 | |
Gray | |
Metal |
Limited Lifetime | |
No vises | |
71.12 x 162.56 x 84.45 cm (28 x 64 x 33.25 in.) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction