Learn More
Poltex Two Comp Bin with Lid Mount
Holds and dispenses two types of bulk conical tubes, microtubes, syringes, etc. from two separate compartments. Fill from the top (lid on top), dispense from the front (open front).
$148.00 - $172.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Depth (English) | 7.3 in. |
Depth (Metric) | 18.5 cm |
For Use With (Application) | Bulk Storage |
Holds | Conical Tubes, Microtubes, Tips, Vials |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
22-000-533
|
Poltex
BLKBNLIDLM |
Powerful Magnets for Mounting |
Each for $172.00
|
|
|||||
22-000-534
|
Poltex
BLKBNLIDLW |
Screws and Anchors for Mounting |
Each for $148.00
|
|
|||||
22-000-535
|
Poltex
BLKBNLIDLT |
VHB Tape for Mounting |
Each for $165.00
|
|
|||||
Description
Holds and dispenses two types of bulk conical tubes, microtubes, syringes, etc. using two separate compartments. Fill from the top (lid on top) and dispense from the front (open front). Choose from magnet mount, VHB tape mount, or wall mount.
- Durable, cleanable PETG construction
- VHB tape mount (very high bond tape included)
- Wall mount (screws and anchors included)
- Magnet mount (powerful magnets included)
Specifications
Not Autoclavable | |
18.5 cm | |
Conical Tubes, Microtubes, Tips, Vials | |
14.6 in. | |
Clear |
7.3 in. | |
Bulk Storage | |
2 Pk. | |
37 cm | |
PETG |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.