Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Two Comp Bin with Lid Mount
Holds and dispenses two types of bulk conical tubes, microtubes, syringes, etc. from two separate compartments. Fill from the top (lid on top), dispense from the front (open front).
Supplier: Poltex BLKBNLIDLM
Description
Holds and dispenses two types of bulk conical tubes, microtubes, syringes, etc. using two separate compartments. Fill from the top (lid on top) and dispense from the front (open front). Choose from magnet mount, VHB tape mount, or wall mount.
- Durable, cleanable PETG construction
- VHB tape mount (very high bond tape included)
- Wall mount (screws and anchors included)
- Magnet mount (powerful magnets included)
Specifications
37 cm | |
Not Autoclavable | |
Conical Tubes, Microtubes, Tips, Vials | |
Clear | |
Bulk Storage | |
PETG |
14.6 in. | |
18.5 cm | |
Powerful Magnets for Mounting | |
7.3 in. | |
2 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction