Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TSX ultra-low freezer package with racks and boxes PROMO
Includes one ULT freezer and shelves of sliding drawer racks and boxes
$14235.00
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -50°C to -86°C |
Style | Upright |
Catalog Number | Mfr. No. | Includes | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Electrical Requirements | Price | Quantity & Availability | ||||
TSX686DRAKP
|
Thermo Scientific™
TSX60086DRAKQ1 |
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers | 208 - 230 V 60 Hz |
Each of 1 for $14,235.00
|
|
||||
Description
Package includes:
- One Thermo Scientific TSX Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications
Ultra-Low Freezer, Upright | |
-50°C to -86°C | |
Upright |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title