Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Trapezoid Science Table
With steel frame supporting the apron.
$1218.00 - $1377.00
Specifications
Finish | Chemical-resistant, non-emitting UV |
---|---|
Frame Material | Steel |
Includes | Solid oak apron |
Product Type | Trapezoid Science Table |
Catalog Number | Mfr. No. | Top Style | Includes | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Includes | Dimensions (L x W x H) | Price | Quantity & Availability | |||
S42391
|
Diversified Spaces™
TZ714LK36C |
Plastic laminate | Solid oak apron | 30 x 60 x 36 in. |
Each for $1,265.00
|
|
|||
S42393
|
Diversified Spaces™
TZ7142K36C |
ChemGuard | Solid oak apron | 30 x 60 x 36 in. |
Each for $1,333.00
|
|
|||
S42395
|
Diversified Spaces™
TZ760LK36C |
Plastic laminate | Solid oak apron | 24 x 60 x 36 in. |
Each for $1,218.00
|
|
|||
S42397
|
Diversified Spaces™
TZ7602K36C |
ChemGuard | Solid oak apron | 24 x 60 x 36 in. |
Each for $1,377.00
|
|
|||
Description
- Sturdy construction with 2.25 in. solid legs
- Steel frame supporting apron
- Chemical-resistant, non-emitting UV finish
Specifications
Chemical-resistant, non-emitting UV | |
Steel | |
Solid oak apron | |
Trapezoid Science Table |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title