Learn More
Thermo Scientific Chemicals Transferrin (Apo), bovine plasma, 98+%
For research use
$34.25 - $334.00
Specifications
For Use With (Application) | Cell Culture - Iron Delivery |
---|---|
Formulation | Lyophilized powder |
Source | Bovine plasma |
Storage Requirements | 2° to 8°C |
Regulatory Status | RUO |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AAJ61626MC
|
Thermo Scientific Chemicals
J61626MC |
100mg |
Each for $34.25
Order in Bulk
Request bulk or custom formats |
|
|||||
AAJ61626ME
|
Thermo Scientific Chemicals
J61626ME |
500mg |
Each for $172.00
Order in Bulk
Request bulk or custom formats |
|
|||||
AAJ6162603
|
Thermo Scientific Chemicals
J6162603 |
1g |
Each for $334.00
Order in Bulk
Request bulk or custom formats |
|
|||||
Description
Apo-Transferrin is also an important component used for the cultivation of mammalian cells in-vitro because it acts as a transport factor for defined culture media. This property is crucial for long-term mammalian cell growth in-vitro since ATF operates in media by binding to contaminating metal ions. Some other common uses for Apo-Transferrin are affinity purification and receptor mediated transfection of DNA-like molecules into cells.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Cell Culture - Iron Delivery | |
Bovine plasma | |
RUO | |
Native | |
≥98% |
Lyophilized powder | |
2° to 8°C | |
Transferrin (Apo), Bovine Plasma, ≥98% | |
Lyophilized |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.