Learn More
Thermo Scientific™ RadEye™ Chargers
Reduce the risk of running out of battery power during critical missions with Thermo Scientific™ RadEye™ Chargers.
$579.00 - $1630.00
Specifications
Product Type | Charger |
---|---|
Charging Time | 5 hours |
Optional Accessories | RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications |
Temperature | -25°C to 60°C (storage) |
Charging Temperature | 0°C to 35°C |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
17-000-845
|
Thermo Scientific™
425069120 |
RadEye Vehicle Single Unit Charger |
Each for $579.00
|
|
|||||
17-000-846
|
Thermo Scientific™
425069130 |
RadEye Desktop Multi Unit Charger |
Each for $1,630.00
|
|
|||||
Description
Make sure your portable radiation detector is always ready for use with Thermo Scientific™ RadEye™ Chargers. RadEye Chargers reduce the risk of running out of battery power when you need it most for uninterrupted radiation detection and measurement. RadEye Charger models can be used in a vehicle or on a desktop, and are compatible with most RadEye radiation detectors.
- Rugged, easy-to-use design holds up to field use requirements
- Reduces maintenance budget
- Different versions to match your charging requirements
- Compatible with off-the-shelf cables and adaptors
- Works with most RadEye models
- Eliminates risk of depleted batteries during critical missions
- Uses Commercial NiMH AAA size batteries- no transport issues or high replacement costs
- Compatible with 4th generation RadEye Bluetooth battery back
- Standard USB allows charging from AC adapter or directly from PC
- Charge batteries while simultaneously managing data via USB to PC/Tablet
- Charge up to 8 RadEye units from one AC outlet in less than 5 hours
- Status indicators for each individual RadEye being charged
- Ideal for large installations near large radio charger bays where individual cables and plugs is difficult to manage
- Cradle and rubber strap designed to hold RadEye and withstand shocks to 30g
- Standard USB allows charging from 12V lighter adapter or directly from PC
- Supports horizontal, vertical, or gooseneck mounting (gooseneck hardware not included)
- Ideal to convert RadEye into a light mobile detection system with data connections to mobile device or vehicle mounted PC/Tablet
Specifications
Charger | |
RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications | |
0°C to 35°C |
5 hours | |
-25°C to 60°C (storage) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.