Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Optical Teaching Laboratory Biological Advanced Microscope
The Stellar Series teaching and laboratory biological microscopes adopt a new structural design, with a smoother appearance and stable performance.
$571.00 - $770.00
Specifications
Eyepiece | WF 10X/18 mm |
---|---|
Lighting Type | LED |
Model | Stellar |
Objective Types | Infinity Corrected |
Product Type | Biological Microscope |
Catalog Number | Mfr. No. | Head Style | Magnification Power | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Head Style | Magnification Power | Price | Quantity & Availability | ||||
S04986
|
National Optical
DSTELLAR 1 PROB3 |
Binocular | 4X, 10X, 40X |
Each for $571.00
|
|
||||
S04985
|
National Optical
DSTELLAR 1 PROB4 |
Binocular | 4X, 10X, 40X, 100X |
Each for $723.00
|
|
||||
S04984
|
National Optical
DSTELLAR 1 PROT3 |
Trinocular | 4X, 10X, 40X |
Each for $618.00
|
|
||||
S04983
|
National Optical
DSTELLAR 1 PROT4 |
Trinocular | 4X, 10X, 40X, 100X |
Each for $770.00
|
|
||||
Description
- The Stellar Pro Series teaching biological microscopes adopts a new structural design and updated appearance.
- The Stellar PRO Series includes all of the features of the Stellar1 Series with the addition of an infinity corrected optical system for superb performance.
- Choose between binocular or trinocular heads with a choice of three objectives (4X, 10X, 40X) or four objectives which includes the 100X oil immersion lens.
Specifications
WF 10X/18 mm | |
Stellar | |
Biological Microscope |
LED | |
Infinity Corrected |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title