Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks and Boxes PROMO
TDE ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes.
Supplier: Thermo Scientific™ TDE486FDRKP
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Package includes:
- One Thermo Scientific TDE Ultra-Low Temperature Freezer
- Sliding drawer racks with cryoboxes and cell dividers
Specifications
Ultra-Low Freezer, Upright | |
549 L | |
Outer (1), Inner (4) | |
4 | |
Stainless Steel | |
Stainless Steel | |
cULus | |
38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | |
NEMA 6-15 | |
H-drive | |
400 Boxes |
19.4 cu. ft. | |
-50°C to -86°C | |
5 | |
Stainless Steel | |
Water-blown Foam | |
2 | |
Upright | |
Alarm, Recorder | |
208/230 V | |
R290 (1st stage), R170 + R290 mix (2nd stage) | |
8 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction