Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks and Boxes PROMO
TDE ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes.
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -50°C to -86°C |
Cabinet Material | Stainless Steel |
Chamber Material | Stainless Steel |
Insulation | Water-blown Foam |
Catalog Number | Mfr. No. | Holds | Inner Doors | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Inner Doors | Voltage | Price | Quantity & Availability | |||
01-257-953PM
|
Thermo Scientific™
TDE486FARKP |
400 Boxes | 4 | 115 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-258-006PM
|
Thermo Scientific™
TDE486FARKP5 |
400 Boxes | 5 | 115 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-257-956PM
|
Thermo Scientific™
TDE486FDRKP |
400 Boxes | 4 | 208/230 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-258-007PM
|
Thermo Scientific™
TDE486FDRKP5 |
400 Boxes | 5 | 208/230 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-257-968PM
|
Thermo Scientific™
TDE586FARKP |
500 Boxes | 4 | 115 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-258-008PM
|
Thermo Scientific™
TDE586FARKP5 |
500 Boxes | 5 | 115 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-257-972PM
|
Thermo Scientific™
TDE586FDRKP |
500 Boxes | 4 | 208/230 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-258-009PM
|
Thermo Scientific™
TDE586FDRKP5 |
500 Boxes | 5 | 208/230 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-257-986PM
|
Thermo Scientific™
TDE686FARKP |
600 Boxes | 4 | 115 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-258-010PM
|
Thermo Scientific™
TDE686FARKP5 |
600 Boxes | 5 | 115 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-257-990PM
|
Thermo Scientific™
TDE686FDRKP |
600 Boxes | 4 | 208/230 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-258-011PM
|
Thermo Scientific™
TDE686FDRKP5 |
600 Boxes | 5 | 208/230 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Package includes:
- One Thermo Scientific TDE Ultra-Low Temperature Freezer
- Sliding drawer racks with cryoboxes and cell dividers
Specifications
Ultra-Low Freezer, Upright | |
Stainless Steel | |
Water-blown Foam | |
2 | |
Upright | |
H-drive |
-50°C to -86°C | |
Stainless Steel | |
Stainless Steel | |
cULus | |
Alarm, Recorder | |
R290 (1st stage), R170 + R290 mix (2nd stage) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title