Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight Survivor™ X USB
The Survivor™ X is a USB rechargeable, Class I and II, Div. 2 right angle, clip-on flashlight for firefighters. Featuring a slim profile and D-ring for accurate light orientation. Its spring-loaded clip easily attaches to belts and harnesses.
$95.16
Specifications
Product Type | Flashlight |
---|---|
Light Source | LED |
Voltage | 3.7 V |
Battery Run Time | 4 hrs. (High), 15 hrs. (Low) |
Battery Type | Lithium Ion |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-108-848
|
Streamlight
90044 |
Orange |
Each for $95.16
|
|
|||||
17-108-847
|
Streamlight
90244 |
Yellow |
Each for $95.16
|
|
|||||
Description
- Class I and II, Div 2 rated, Intrinsically Safe
- Rechargeable
- 250 lumens and 447 meter beam distance on High
- Choose Low mode for a longer runtime of up to 15 hours
- High, Low, Flash modes
- Easy operation of push button switch even with gloves on. Battery indicator in switch
- Durable nylon construction and 2 meter impact resistance tested
- IP67 Dust-tight and waterproof
Specifications
Flashlight | |
3.7 V | |
Lithium Ion | |
Nylon | |
SL-B26 USB Battery, Battery Carrier | |
250 Lumens (High), 60 Lumens (Low) | |
1 |
LED | |
4 hrs. (High), 15 hrs. (Low) | |
41000 Candela (High), 14000 Candela (Low) | |
Class I and II, Division 2, Groups A,B,C,D,F,G; Class III, T-Code: T4, Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013), Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position, CEC Compliant | |
Polycarbonate | |
SURVIVOR X USB | |
Limited Lifetime Warranty |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title