Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight Survivor™ X USB
![SDP](/content/dam/fishersci/glyphs/sdp.png)
The Survivor™ X is a USB rechargeable, Class I and II, Div. 2 right angle, clip-on flashlight for firefighters. Featuring a slim profile and D-ring for accurate light orientation. Its spring-loaded clip easily attaches to belts and harnesses.
Supplier: Streamlight 90044
Description
- Class I and II, Div 2 rated, Intrinsically Safe
- Rechargeable
- 250 lumens and 447 meter beam distance on High
- Choose Low mode for a longer runtime of up to 15 hours
- High, Low, Flash modes
- Easy operation of push button switch even with gloves on. Battery indicator in switch
- Durable nylon construction and 2 meter impact resistance tested
- IP67 Dust-tight and waterproof
Specifications
Flashlight | |
3.7 V | |
Lithium Ion | |
41000 Candela (High), 14000 Candela (Low) | |
Class I and II, Division 2, Groups A,B,C,D,F,G; Class III, T-Code: T4, Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013), Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position, CEC Compliant | |
SL-B26 USB Battery, Battery Carrier | |
250 Lumens (High), 60 Lumens (Low) | |
SURVIVOR X USB | |
Limited Lifetime Warranty |
LED | |
4 hrs. (High), 15 hrs. (Low) | |
447 m | |
Nylon | |
Orange | |
Polycarbonate | |
Polycarbonate | |
1 |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction